Shop All Air Circulators
Airmaster Fan
Blade
Mfr # 05242
Zoro # G0576880
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor HP 1/2
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 05242
- Zoro # G0576880
- Country of Origin China
- Category Air Circulators
Details
Promotion Restriction | Not eligible for promotion |
Item | Blade |
Motor HP | 1/2 |
Application | Accessories |
Description
Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- RAYPAK Pressure Switch (006737F)
- MANITOWOC Pressure Switch (000013579)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- KUFO SECO Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (AM4000a)
- Airmaster Fan Air Circulators