Shop All Air Circulators
Airmaster Fan
Air Circulator Non-Oscillating, 115VAC
Mfr # 20892
Zoro # G0658338
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Number of Speeds 3
- Motor HP 1/5
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20892
- Zoro # G0658338
- UPC # 783429208928
- Country of Origin United States
- Category Air Circulators
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Number of Speeds | 3 |
Motor HP | 1/5 |
Includes | Supply Cord; Plug |
Phase | 1 |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Oscillating / Non-Oscillating | Non-Oscillating |
Fits Brand | Airmaster |
Application | Air Circulator |
Oscillating | No |
Description
Heavy-Duty Air Circulator,18 In.,Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- GOODMAN Blower Wheel (D6723306S)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- AIRMASTER FAN Fan Blade 32" (73058)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- Airmaster Fan Air Circulators