Shop All Air Circulators
Airmaster Fan
Air Circulator 24" Non-Oscillating, 230/460VAC
Mfr # 20470K
Zoro # G0658170
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Voltage 230/460VAC
- Motor HP 1/4
- Includes Tilted Wall Bracket with Safety Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20470K
- Zoro # G0658170
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 230/460VAC |
Motor HP | 1/4 |
Includes | Tilted Wall Bracket with Safety Cable |
Phase | 3 |
Fits Brand | Airmaster |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Hazardous,24 In. Wall-Kitted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- WHITE-RODGERS 3L03-140 Limit Switch (3L03-140)
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- SANTA FE Stand Alone Dehumidifier, 110 Pint Per Day AHAM, MERV-13 Filtration, Ideal for Crawlspace & Basement (4029700)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- Airmaster Fan Air Circulators