Shop All Air Circulators
Airmaster Fan
Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM
Mfr # 37144
Zoro # G9967334
product price: $626.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3325/4556/5588 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37144
- Zoro # G9967334
- UPC # 783429371448
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Shaft Dia. | 5/8" |
Cord Length | 15 ft. |
Description
Air Circulator, Blade Dia. 24 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 5588, CFM Low 3325, Motor HP 1/3 hp, Motor RPM 1110, Operating Amps 2.5, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1110, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Continuous Duty, Drive Type Direct Drive, Cord Length 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- SUPCO Access Fitting, SF8478 (SF8478)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM (13F045)
- Airmaster Fan Air Circulators