Shop All Air Circulators
Airmaster Fan
Air Circulator 24" Non-Oscillating, 115/230VAC
Mfr # 70835
Zoro # G0658819
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Voltage 115/230VAC
- Motor HP 1/4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 70835
- Zoro # G0658819
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115/230VAC |
Motor HP | 1/4 |
Material | Steel |
Includes | Safety Cable Kit |
Phase | 1 |
Fits Brand | Airmaster |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Washdown,24 In.,Wall Model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- Airmaster Fan Air Circulators