Shop All Air Circulators
Airmaster Fan
Air Circulator 20" Non-Oscillating, 115VAC
Mfr # 70834
Zoro # G0658828
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Voltage 115VAC
- Motor HP 1/15
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 70834
- Zoro # G0658828
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Motor HP | 1/15 |
Material | Stainless steel |
Phase | 1 |
Housing Material | Stainless steel |
Oscillating / Non-Oscillating | Non-Oscillating |
Fits Brand | Airmaster |
Application | Air Circulator |
Frame Material | Stainless steel |
Oscillating | No |
Description
Washdown,20 In.,Floor Model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- SUPCO Round Run Capacitor, CR50X370R (CR50X370R)
- MCDONNELL & MILLER Fs5-3/4 Flow Switch (Low Flow (FS5-3/4)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- LASKO FLOOR FAN 20"" GRAY (3300)
- Airmaster Fan Air Circulators