Shop All Air Circulators
Airmaster Fan
Air Circulator 20" Non-Oscillating, 115VAC
Mfr # 70833
Zoro # G0658730
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Voltage 115VAC
- Motor HP 1/15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 70833
- Zoro # G0658730
- UPC # 783429708336
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Motor HP | 1/15 |
Material | Steel |
Includes | Safety Cable Kit |
Phase | 1 |
Oscillating / Non-Oscillating | Non-Oscillating |
Fits Brand | Airmaster |
Application | Air Circulator |
Oscillating | No |
Description
Washdown,20 In.,Wall Model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115/230VAC (70835)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Heavy-Duty Air Circulator Non-Oscillating, 115VAC (20911)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- Airmaster Fan Air Circulators