Shop All Air Circulators
Airmaster Fan
Air Circulator 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM
Mfr # 20898
Zoro # G9967307
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 1657/2060/3100 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20898
- Zoro # G9967307
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Shaft Dia. | 5/8" |
Blade Dia. | 20" |
Cord Length | 15 ft. |
Description
Air Circulator, Blade Dia. 20 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115 V AC, 1 Phase, CFM High 3100, CFM Low 1657, Motor HP 1/5 hp, Motor RPM 1120, Operating Amps 1.65, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1120, Sound Level 68 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Continuous Duty, Drive Type Direct Drive, Cord Length 15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Manual Reset Limit Control ler (HLC2702)
- BROAN Blower Wheel 1/4 In Shaft (99020144)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- Airmaster Fan Air Circulators