Shop All Air Circulators
Airmaster Fan
Air Circulator 18" 115VAC
Mfr # 78984
Zoro # G0658749
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Voltage 115VAC
- Number of Speeds 3
- Motor HP 1/8
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 78984
- Zoro # G0658749
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Blade Dia. | 18" |
Details
Item | Air Circulator |
Voltage | 115VAC |
Number of Speeds | 3 |
Motor HP | 1/8 |
Phase | 1 |
Application | Air Circulator |
Product Type | Low Stand Pivot Fan,18" |
Description
Low Stand Pivot Fan,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- CADET MFG 240V96Base Elec Heater (9958)
- WHITE-RODGERS Fan Control (05D51 035S1)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Blade (05242)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- Airmaster Fan Air Circulators