Shop All Air Circulators
Airmaster Fan
Air Cannon 48" 115VAC, 17173 CFM
Mfr # 60019
Zoro # G5300425
product price: $1,242.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,242.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Air Flow 17173 CFM
- Voltage 115VAC
- Number of Speeds 1
- Motor HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 60019
- Zoro # G5300425
- UPC # 783429600197
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Height | 53" |
Dimension B | 51" |
Shaft Dia. | 5/8" |
Width | 53" |
Dimension a | 27" |
Blade Dia. | 48" |
Inside Dia. | 27" |
Max. Depth | 27" |
Dimension A | 27" |
Outside Dia. | 51" |
Dimension C | 53" |
Description
Air Cannon, Blade Dia. 48 in, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 17,173, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1 hp, Motor RPM 1510, Operating Amps 11.0, Fan Mounting Location Floor, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Outside Dia. 51 In., Height 53 in, Width 53 in, Max. Depth 27 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- B & K AAF Flanders 20 in. W X 20 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.012020)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- ROBINAIR Recovery Tanks (17506)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- Airmaster Fan Air Circulators