Shop All Air Circulators
Airmaster Fan
24" Stainless Steel Guard
Mfr # 70841
Zoro # G0658773
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Airmaster
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 70841
- Zoro # G0658773
- UPC # 783429708411
- Country of Origin United States
- Category Air Circulators
Details
Item | Stainless Steel Guard |
Material | Steel |
Fits Brand | Airmaster |
Application | Accessories |
Description
Stainless Steel Guard,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Heater Motor, 2 Speed, CW, Ext Ground (2807-513-117TCO)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- RW BECKETT Oil Burner Motor 1/3 Hp Cf800 (21341U)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- Airmaster Fan Air Circulators