Shop All Air Circulators
Airmaster Fan
20" Stainless Steel Guard
Mfr # 70840
Zoro # G0658800
original price:
$249.94
2% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Airmaster
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 70840
- Zoro # G0658800
- UPC # 783429708404
- Country of Origin United States
- Category Air Circulators
Details
Item | Stainless Steel Guard |
Material | Steel |
Fits Brand | Airmaster |
Application | Accessories |
Description
Stainless Steel Guard,20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HARNESS IGN CTRL 1 7PIN (V59310)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650800012)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- Airmaster Fan Air Circulators