Shop All Tire Repair & Maintenance Kits
Airman
Tire Repair Sealant, 450ml
Mfr # 65-005-021
Zoro # G5136844
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 450 mL
- Used For Automotive and Light Duty Truck Tires
- Max. Safe Storage Temp. 140 Degrees F
- Container Type Can
- Includes Red Air Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airman
- MFR # 65-005-021
- Zoro # G5136844
- UPC # 816936010279
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 450 mL |
Container Size | 450 mL |
Details
Used For | Automotive and Light Duty Truck Tires |
Max. Safe Storage Temp. | 140 Degrees F |
Container Type | Can |
Includes | Red Air Hose |
Item | Tire Repair Sealant |
Material | Fiber Base |
Operating Temp. | 4 Degrees F to 140 Degrees F |
Features | TPMS Friendly |
Flammable / Non Flammable | Non Flammable |
Form | Gel |
Type | Non-Flammable |
Number of Pieces | 2 |
Color | White |
Application | Seal Punctures up to 6mm |
Maximum Operating Temperature | 140 Degrees F |
Product Form | Aerosol |
Product Type | Tire Repair Sealant |
Compatible Tire Type | Truck Tires |
Maximum Safe Storage Temperature | 140 Degrees F |
Minimum Operating Temperature | 4 Degrees F |
Flammability | Nonflammable |
Description
Tire Repair Sealant, Product Type Tire Repair Sealant, Product Form Aerosol, Container Type Can, Container Size 450 mL, Compatible Tire Type Truck Tires, Color White, Features TPMS Friendly, Flammability Nonflammable, Maximum Operating Temperature 140 Degrees F, Maximum Safe Storage Temperature 140 Degrees F, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL COMP TESTER F/ MACK (KHTU-15-36)
- MOOG Steering Tie Rod End, ES3011RL (ES3011RL)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-063-021)
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-051-021)
- AIRMAN Tire Repair Sealant, 620ml (64-010-021)
- KEN-TOOL T11Bh Replacement Handle (35111)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- Airman Automotive Tire & Wheel