Shop All Tire Repair & Maintenance Kits
Airman
Tire Repair Air Compressor Kit, Sealant
Mfr # 78-080-021
Zoro # G5137517
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS plastic
- Range 0 to 110 psi
- Max. Safe Storage Temp. 176 Degrees F
- Operating Temp. -40 Degrees F to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airman
- MFR # 78-080-021
- Zoro # G5137517
- UPC # 816936010200
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 6 4/5 in |
Width | 6 1/2 in |
Overall Length | 6 3/4 in |
Overall Height | 6 1/2 in |
Hose Length | 2 ft |
Overall Width | 6 1/2 in |
Details
Color | Black |
Material | ABS plastic |
Range | 0 to 110 psi |
Max. Safe Storage Temp. | 176 Degrees F |
Operating Temp. | -40 Degrees F to 176 Degrees F |
Item | Tire Repair Air Compressor Kit |
Number of Pieces | 3 |
Includes | Adapters, Ball, Inflatables, Travel Bag |
Features | Sealant for Larger Vehicles |
Used For | Temporary Flat Tire Repair |
Application | SUV, Trucks, Trailers, Mini Vans |
Maximum Air Pressure | 110 psi |
Minimum Air Pressure | 0 psi |
Power Source | Corded |
Housing Material | Plastic |
Description
Tire Repair Air Compressor Kit, Minimum Air Pressure 0 psi, Maximum Air Pressure 110 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 6 3/4 in, Power Source Corded, Overall Height 6 1/2 in, Overall Width 6 1/2 in, Features Sealant for Larger Vehicles, Includes Adapters, Ball, Inflatables, Travel Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- WEATHERTECH Front Rubber Mats/Tan, W418TN (W418TN)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- WAEKON INDUSTRIES Screw on, Banana Plug Set (77003)
- AIRMAN Tire Repair Sealant, 620ml (64-010-021)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-063-021)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-051-021)
- AIRMAN Tire Repair Sealant, 450ml (65-005-021)
- KEN-TOOL T11K Polymer Replacement Handle (35230)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- Airman Automotive Tire & Wheel