Shop All Floor Mount Vibration Isolators
Airloc
Vibration Isolation Pad, 3-9/16 in. H
Mfr # 6-VRC/NA
Zoro # G4165747
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 9/16 in
- Width 9 13/16 in
- Length 4-1/2"
- Max. Steady Load 9900 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 6-VRC/NA
- Zoro # G4165747
- Country of Origin United States
- Category Floor Mount Vibration Isolators
Dimensions
Height | 3 9/16 in |
Width | 9 13/16 in |
Length | 4-1/2" |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 9900 lb |
Material | Steel |
Design | Free Standing |
Description
Item Vibration Isolation Pad, Height 3 9/16 in, Width 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex End Socket Bit Set, Metric, 9 pcs (30298)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- AIRLOC Vibration Isolation Pad, 2-29/32 in. H (6-VRC/NS)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- Airloc Mounts and Vibration Control