Shop All Floor Mount Vibration Isolators
Airloc
Vibration Isolation Pad, 2-29/32 in. H
Mfr # 6-VRC/NS
Zoro # G4165738
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 29/32 in
- Width 9 13/16 in
- Length 4-1/2"
- Max. Steady Load 14,400 lb
- Design Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 6-VRC/NS
- Zoro # G4165738
- Country of Origin United States
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 29/32 in |
Width | 9 13/16 in |
Length | 4-1/2" |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 14,400 lb |
Design | Free Standing |
Material | Steel |
Description
Item Vibration Isolation Pad, Height 2 29/32 in, Width 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 2 Ton (4Z329)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- AIRLOC Vibration Isolation Pad, 3-9/16 in. H (6-VRC/NA)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- MASON Floor Mount Vibration Isolator, Neoprene (4C875)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- Airloc Mounts and Vibration Control