Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad 6 In x 6 In, PK4
Mfr # HL350
Zoro # G3067251
product price: $78.35
/pk 4, $19.59/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 35,000 lb
- Length 6 in
- Width 6 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # HL350
- Zoro # G3067251
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 6 in |
Height | 3/4 in |
Pad Size | 6 in x 6 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 35,000 lb |
Design | Flat |
Pad Thickness | 3/4 in |
(thickness builder) | 3/4 in - Flat |
Pad Style | Flat |
Pad Material | Neoprene |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 35,000 lb, Length 6 in, Width 6 in, Height 3/4 in, Design Flat, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit (24225)
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In (1.16125.58)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- Airloc Mounts and Vibration Control