Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad 2 In x 2 In, PK4
Mfr # HL85
Zoro # G2595975
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 8500 lb
- Length 2 in
- Width 2 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # HL85
- Zoro # G2595975
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 2 in |
Width | 2 in |
Height | 3/4 in |
Pad Size | 2 in x 2 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 8500 lb |
Design | Flat |
Pad Thickness | 3/4 in |
Pad Material | Neoprene |
Pad Style | Flat |
(thickness builder) | 3/4 in - Flat |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 8500 lb, Length 2 in, Width 2 in, Height 3/4 in, Design Flat, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.50mm (95622)
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- MAYHEW PRY BAR LINE UP 3/4" X 20" (MY75002)
- X1 TOOLS 10 Bull Point SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1020x1)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- Airloc Mounts and Vibration Control