Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 39 3/8
Mfr # 2.00425.70
Zoro # G1788647
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 87 psi
- Length 19 11/16 in
- Width 39 3/8 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 2.00425.70
- Zoro # G1788647
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 39 3/8 in |
Height | 1 in |
Pad Size | 19 11/16 in x 39 3/8 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | neoprene |
Max. Steady Load | 87 psi |
Design | Flat |
Pad Style | Flat |
(thickness builder) | 1 in - Flat |
Pad Thickness | 1 in |
Pad Material | Neoprene |
Description
Vibration Isolation Pad Sheets, Material Neoprene, Max. Steady Load 87 psi, Length 19 11/16 in, Width 39 3/8 in, Height 1 in, Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- RIDGID Oil Pump Model Ml (27307)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- HHIP 20 Piece 1/4-7/8"Hexagon Rethreading Die Set (1017-0020)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- J.W. WINCO GN351-50-40-M10-SS-55 Rubber Bumper Threaded Studs (351-50-40-M10-SS-55)
- Airloc Vibration Isolator Pads