Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 39 3/8
Mfr # 2.00100.70
Zoro # G1344192
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 116 psi
- Length 19 11/16 in
- Width 39 3/8 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 2.00100.70
- Zoro # G1344192
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 39 3/8 in |
Height | 3/8 in |
Pad Size | 19 11/16 in x 39 3/8 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | neoprene |
Max. Steady Load | 116 psi |
Design | Flat |
Pad Thickness | 3/8 in |
(thickness builder) | 3/8 in - Flat |
Pad Material | Neoprene |
Pad Style | Flat |
Description
Vibration Isolation Pad Sheets, Material Neoprene, Max. Steady Load 116 psi, Length 19 11/16 in, Width 39 3/8 in, Height 3/8 in, Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A02X16)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- Airloc Mounts and Vibration Control