Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 19 11/16
Mfr # 3.09150.71
Zoro # G3037973
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 464 psi
- Length 19 11/16 in
- Width 19 11/16 in
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 3.09150.71
- Zoro # G3037973
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 5/8 in |
Pad Size | 19 11/16 in x 19 11/16 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | neoprene |
Max. Steady Load | 464 psi |
Design | Flat |
Pad Material | Neoprene |
Pad Style | Flat |
Pad Thickness | 5/8 in |
(thickness builder) | 5/8 in - Flat |
Description
Vibration Isolation Pad Sheets, Material Neoprene, Max. Steady Load 464 psi, Length 19 11/16 in, Width 19 11/16 in, Height 5/8 in, Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 3 pcs (49-66-7830)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- AIRLOC Leveling Mnt, Damping Isolation, M12, PK4 (1.0050.56)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- J.W. WINCO GN353-35-40-M8-E-55 Rubber Bumper Cone Tapped (353-35-40-M8-E-55)
- Airloc Vibration Isolator Pads