Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 19 11/16
Mfr # 3.07252.71
Zoro # G1871362
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 232 psi
- Length 19 11/16 in
- Width 19 11/16 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 3.07252.71
- Zoro # G1871362
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 1 in |
Pad Size | 19 11/16 in x 19 11/16 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | Nitrile |
Max. Steady Load | 232 psi |
Design | Diamond |
(thickness builder) | 1 in - Profile Both Sides |
Pad Style | Profile Both Sides |
Pad Material | Nitrile |
Pad Thickness | 1 in |
Description
Vibration Isolation Pad Sheets, Material Nitrile, Max. Steady Load 232 psi, Length 19 11/16 in, Width 19 11/16 in, Height 1 in, Design Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- PORTER-CABLE Shoe Assembly (908909)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In (1.16125.58)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Leveling Mnt, Damping Isolation, M12, PK4 (1.0050.56)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- J.W. WINCO GN452-20-15-M6-E-55 Rubber Bumper Stainless, Tapped (452-20-15-M6-E-55)
- Airloc Vibration Isolator Pads