Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 90,000 Lb Cap, 3 15/32 In
Mfr # 1.30450.73
Zoro # G8392011
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 90,000 lb
- Length 11 13/16 in
- Width 15 3/4 in
- Height 3 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.30450.73
- Zoro # G8392011
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 11 13/16 in |
Width | 15 3/4 in |
Height | 3 15/32 in |
Pad Size | 11 13/16 in x 15 3/4 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 90,000 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
Pad Material | Neoprene |
(thickness builder) | 3 15/32 in |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 90,000 lb, Length 11 13/16 in, Width 15 3/4 in, Height 3 15/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- GREY PNEUMATIC SKT 3/4" DR X 1-5/16 STND IM (GP3042R)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- Airloc Vibration Isolator Pads