Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 8000 Lb Cap, 2 In
Mfr # 1.16170.73
Zoro # G2732843
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 8000 lb.
- Height 6 in
- Dia. 6-11/16"
- Bolt Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.16170.73
- Zoro # G2732843
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 6 in |
Dia. | 6-11/16" |
Bolt Length | 4 in |
Thread Size | M20 |
Base Dia. | 6.69 in |
Details
Item | Leveling Mount, Higher Floor Inclination |
Material | neoprene |
Max. Steady Load | 8000 lb. |
Base | Neoprene |
Construction | Rubber |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 5400 to 8000 lb |
System of Measurement | Metric |
Base Material | Neoprene |
Description
Leveling Mount, Higher Floor Inclination, Leveling Mount Type Anti-Vibration, Base Dia. 6.69 in, Height 6 in, Load Capacity 5400 to 8000 lb, Thread Size M20, Construction Neoprene, Bolt Length 4 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Thread Repair Files-Sold individually (KE112831)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- INGERSOLL-RAND Valve Seat, For Use With Mfr. No. 295A (295A-303)
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- J.W. WINCO GN451-20-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-15-M6-ES-55)
- Airloc Mounts and Vibration Control