Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 7200 Lb Cap, 2 In
Mfr # 1.16170.58
Zoro # G1546623
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 7200 lb.
- Height 6 in
- Bolt Length 4 in
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.16170.58
- Zoro # G1546623
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 6 in |
Bolt Length | 4 in |
Thread Size | M20 |
Dia. | 6-11/16" |
Base Dia. | 6.69 in |
Details
Item | Leveling Mount, Higher Floor Inclination |
Material | Nitrile |
Max. Steady Load | 7200 lb. |
Construction | Rubber |
Base | Nitrile |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 3600 to 7200 lb |
Base Material | Nitrile |
System of Measurement | Metric |
Description
Leveling Mount, Higher Floor Inclination, Leveling Mount Type Anti-Vibration, Base Dia. 6.69 in, Height 6 in, Load Capacity 3600 to 7200 lb, Thread Size M20, Construction Nitrile, Bolt Length 4 in, Base Material Nitrile, Base Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- DRILLCO 17/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E134)
- DIABLO SDS-Max Ground Rod Drivers Deliver Xtrm (DMAMXCH1040)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- Airloc Mounts and Vibration Control