Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 7200 Lb Cap, 2 1/8 In
Mfr # 1.15200.64
Zoro # G7901512
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 7200 lb.
- Height 9.13 in
- Bolt Length 7 in
- Dia. 8-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.15200.64
- Zoro # G7901512
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9.13 in |
Bolt Length | 7 in |
Dia. | 8-1/16" |
Thread Size | M24 |
Base Dia. | 8.06 in |
Details
Item | Leveling Mount, Internally Leveled |
Material | neoprene |
Max. Steady Load | 7200 lb. |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 6300 to 7200 lb |
Base | Neoprene |
Construction | Rubber |
Base Material | Neoprene |
System of Measurement | Metric |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 8.06 in, Height 9.13 in, Load Capacity 6300 to 7200 lb, Thread Size M24, Construction Neoprene, Bolt Length 7 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- KRAFT TOOL Striker Screed, 8 ft.x1.5x3.5", Alum Alloy (CC608AL)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- Airloc Mounts and Vibration Control