Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 6300 Lb Cap, 2 1/16 In
Mfr # 1.15160.64
Zoro # G3142736
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 6300 lb.
- Height 9.06 in
- Construction Rubber
- Base Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.15160.64
- Zoro # G3142736
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9.06 in |
Bolt Length | 7 in |
Thread Size | M20 |
Dia. | 6-5/8" |
Base Dia. | 6.63 in |
Details
Item | Leveling Mount, Internally Leveled |
Material | neoprene |
Max. Steady Load | 6300 lb. |
Construction | Rubber |
Base | Neoprene |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 3200 to 6300 lb |
System of Measurement | Metric |
Base Material | Neoprene |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 6.63 in, Height 9.06 in, Load Capacity 3200 to 6300 lb, Thread Size M20, Construction Neoprene, Bolt Length 7 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Ticn-Coated Alu-Power (25593TC)
- GEDORE Combination Wrench, 27mm (1 B 27)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- TEKTON 8 mm Combination Wrench (18277)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- J.W. WINCO GN352.1-51-41-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-41-3/8-55)
- Airloc Mounts and Vibration Control