Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 5400 Lb Cap, 2 In
Mfr # 1.16125.73
Zoro # G1922322
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 5400 lb.
- Height 6 in
- Load Capacity 2400 to 5400 lb
- Leveling Mount Type Anti-Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.16125.73
- Zoro # G1922322
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 6 in |
Bolt Length | 4 in |
Base Dia. | 4.94 in |
Dia. | 4-15/16" |
Thread Size | M16 |
Details
Item | Leveling Mount, Higher Floor Inclination |
Material | neoprene |
Max. Steady Load | 5400 lb. |
Load Capacity | 2400 to 5400 lb |
Leveling Mount Type | Anti-Vibration |
Construction | Rubber |
Base | Neoprene |
System of Measurement | Metric |
Base Material | Neoprene |
Description
Leveling Mount, Higher Floor Inclination, Leveling Mount Type Anti-Vibration, Base Dia. 4.94 in, Height 6 in, Load Capacity 2400 to 5400 lb, Thread Size M16, Construction Neoprene, Bolt Length 4 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- SWANSON TOOL Meterstick (Yellow) (AE140)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (1.15120.68)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- Airloc Mounts and Vibration Control