Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 43200 Lb Cap, 3 29/32 In
Mfr # 1.31450.56
Zoro # G8344752
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 43,200 lb
- Length 11 13/16 in
- Width 15 3/4 in
- Height 3 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.31450.56
- Zoro # G8344752
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 11 13/16 in |
Width | 15 3/4 in |
Height | 3 29/32 in |
Thread Size | M24 |
Bolt Length | 8 in |
Pad Size | 11 13/16 in x 15 3/4 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 43,200 lb |
Design | Bolt-on |
Includes | M24 Bolt, (1) Nut and (1) Washer |
(thickness builder) | 3 29/32 in |
Pad Material | Nitrile |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 43,200 lb, Length 11 13/16 in, Width 15 3/4 in, Height 3 29/32 in, Design Bolt-on, Thread Size M24, Bolt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H (30079)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- J.W. WINCO GN352-50-30-M10-S-55 Rubber Bumper Threaded Stud (352-50-30-M10-S-55)
- Airloc Mounts and Vibration Control