Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 43,000 Lb Cap, 4 1/8 In
Mfr # 1.30450.56
Zoro # G8470427
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 43,000 lb
- Length 11 13/16 in
- Width 15 3/4 in
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.30450.56
- Zoro # G8470427
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 11 13/16 in |
Width | 15 3/4 in |
Height | 4 1/8 in |
Pad Size | 11 13/16 in x 15 3/4 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 43,000 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
Pad Material | Nitrile |
(thickness builder) | 4 1/8 in |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 43,000 lb, Length 11 13/16 in, Width 15 3/4 in, Height 4 1/8 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- HUSKIE TOOLS Ratchet Cable Cutter (R-750C)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Leveling Mount, 5400 Lb Cap, 2 In (1.16125.73)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0075.50)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- Airloc Vibration Isolator Pads