Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 4,500 Lb Cap, 1 11/16 In
Mfr # 1.30001.73
Zoro # G1349817
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 4500 lb
- Length 4 1/8 in
- Width 2 3/16 in
- Height 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.30001.73
- Zoro # G1349817
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 4 1/8 in |
Width | 2 3/16 in |
Height | 1 21/32 in |
Pad Size | 4 1/8 in x 2 3/16 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 4500 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
Pad Material | Neoprene |
(thickness builder) | 1 21/32 in |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 4500 lb, Length 4 1/8 in, Width 2 3/16 in, Height 1 21/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Mirror/Pick-up Tool (17805)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 5/16-18 (GP5C--SM--L--21)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-14 (T/A54654)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 2)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09150.71)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- Airloc Vibration Isolator Pads