Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 39600 Lb Cap, 3 1/8 In
Mfr # 1.31407.65
Zoro # G8433765
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 39,600 lb
- Length 9 13/16 in
- Width 7 7/8 in
- Height 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.31407.65
- Zoro # G8433765
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 9 13/16 in |
Width | 7 7/8 in |
Height | 3 1/8 in |
Bolt Length | 8 in |
Thread Size | M24 |
Pad Size | 9 13/16 in x 7 7/8 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 39,600 lb |
Design | Bolt-on |
Includes | M24 Bolt, (1) Nut and (1) Washer |
Pad Material | Neoprene |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 39,600 lb, Length 9 13/16 in, Width 7 7/8 in, Height 3 1/8 in, Design Bolt-on, Thread Size M24, Bolt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 6 Points (M-612)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- Airloc Mounts and Vibration Control