Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 39,600 Lb Cap, 2 23/32 In
Mfr # 1.30407.73
Zoro # G8408434
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 39,600 lb
- Length 9 13/16 in
- Width 7 7/8 in
- Height 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.30407.73
- Zoro # G8408434
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 9 13/16 in |
Width | 7 7/8 in |
Height | 2 23/32 in |
Pad Size | 9 13/16 in x 7 7/8 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 39,600 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
(thickness builder) | 2 23/32 in |
Pad Material | Neoprene |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 39,600 lb, Length 9 13/16 in, Width 7 7/8 in, Height 2 23/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Wood Hndl (CF726B)
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit (POU8-32)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- J.W. WINCO GN352-10-10-M4-E-55 Rubber Bumper Tapped (352-10-10-M4-E-55)
- Airloc Mounts and Vibration Control