Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 3200 Lb Cap, 2 In
Mfr # 1.15120.64
Zoro # G3020017
original price:
$116.63
12% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 3200 lb.
- Height 9 in
- Thread Size M16 x 1.5
- Bolt Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.15120.64
- Zoro # G3020017
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9 in |
Thread Size | M16 x 1.5 |
Bolt Length | 7 in |
Dia. | 4-13/16" |
Base Dia. | 4.81 in |
Details
Item | Leveling Mount, Internally Leveled |
Material | neoprene |
Max. Steady Load | 3200 lb. |
Construction | Rubber |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 2700 to 3200 lb |
Base | Neoprene |
Base Material | Neoprene |
System of Measurement | Metric |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 4.81 in, Height 9 in, Load Capacity 2700 to 3200 lb, Thread Size M16 x 1.5, Construction Neoprene, Bolt Length 7 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Hex Fixed Shape, 1"-11-1/2 Thread Sz (50740)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- Airloc Vibration Isolator Pads