Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 2700 Lb Cap, 2 In
Mfr # 1.15120.68
Zoro # G0537582
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 2700 lb.
- Height 9 in
- Load Capacity 1800 to 2700 lb
- Bolt Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.15120.68
- Zoro # G0537582
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9 in |
Bolt Length | 7 in |
Base Dia. | 4.81 in |
Thread Size | M16 |
Dia. | 4-13/16" |
Details
Item | Leveling Mount, Internally Leveled |
Material | Nitrile |
Max. Steady Load | 2700 lb. |
Load Capacity | 1800 to 2700 lb |
Construction | Rubber |
Leveling Mount Type | Anti-Vibration |
Base | Nitrile |
System of Measurement | Metric |
Base Material | Nitrile |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 4.81 in, Height 9 in, Load Capacity 1800 to 2700 lb, Thread Size M16, Construction Nitrile, Bolt Length 7 in, Base Material Nitrile, Base Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09150.71)
- AIRLOC Leveling Mnt, Damping Isolation, M12, PK4 (1.0050.56)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- Airloc Vibration Isolator Pads