Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 25,000 Lb Cap, 1 31/32 In
Mfr # 1.30004.73
Zoro # G2537394
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 25,000 lb
- Length 7 7/8 in
- Width 7 7/8 in
- Height 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.30004.73
- Zoro # G2537394
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 7/8 in |
Width | 7 7/8 in |
Height | 1 31/32 in |
Pad Size | 7 7/8 in x 7 7/8 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 25,000 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
Pad Material | Neoprene |
(thickness builder) | 1 31/32 in |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 25,000 lb, Length 7 7/8 in, Width 7 7/8 in, Height 1 31/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- CRESCENT #2 x 1" Pozidriv® VORTEX™ Insert Power Bit - 25 Pack (CAVB1PZ2-25)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- Airloc Vibration Isolator Pads