Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 2400 Lb Cap, 1 1/2 In
Mfr # 1.16085.73
Zoro # G1252343
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 2400 lb.
- Height 5.5 in
- Base Dia. 3.38 in
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.16085.73
- Zoro # G1252343
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 5.5 in |
Base Dia. | 3.38 in |
Thread Size | M12 |
Bolt Length | 4 in |
Dia. | 3-3/8" |
Details
Item | Leveling Mount, Higher Floor Inclination |
Material | neoprene |
Max. Steady Load | 2400 lb. |
Load Capacity | 750 to 2400 lb |
Base | Neoprene |
Construction | Rubber |
Leveling Mount Type | Anti-Vibration |
Base Material | Neoprene |
System of Measurement | Metric |
Description
Leveling Mount, Higher Floor Inclination, Leveling Mount Type Anti-Vibration, Base Dia. 3.38 in, Height 5.5 in, Load Capacity 750 to 2400 lb, Thread Size M12, Construction Neoprene, Bolt Length 4 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Short Curved Pick (1110)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- HAIMER Shrink Chuck, 12mm Hole Dia., HSK63F (F63.144.12)
- CEDARBERG Snap-Loc Systems 1/4 12" Segment Pac (8425-12)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (B100)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Leveling Mount, 5400 Lb Cap, 2 In (1.16125.73)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- Airloc Mounts and Vibration Control