Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 2,000 Lb Cap, 2 11/32 In
Mfr # 1.30001.56
Zoro # G1476684
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 2000 lb
- Length 4 1/8 in
- Width 2 3/16 in
- Height 2 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.30001.56
- Zoro # G1476684
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 4 1/8 in |
Width | 2 3/16 in |
Height | 2 11/32 in |
Pad Size | 4 1/8 in x 2 3/16 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 2000 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
Pad Material | Nitrile |
(thickness builder) | 2 11/32 in |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 2000 lb, Length 4 1/8 in, Width 2 3/16 in, Height 2 11/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Collar, Extra Large (HP-50)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87923CLB134115)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (B100)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- Airloc Vibration Isolator Pads