Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 18000 Lb Cap, 3 1/8 In
Mfr # 1.31407.56
Zoro # G8425636
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 18,000 lb
- Length 9 13/16 in
- Width 7 7/8 in
- Height 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.31407.56
- Zoro # G8425636
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 9 13/16 in |
Width | 7 7/8 in |
Height | 3 1/8 in |
Thread Size | M24 |
Bolt Length | 8 in |
Pad Size | 9 13/16 in x 7 7/8 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 18,000 lb |
Design | Bolt-on |
Includes | M24 Bolt, (1) Nut and (1) Washer |
(thickness builder) | 3 1/8 in |
Pad Material | Nitrile |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 18,000 lb, Length 9 13/16 in, Width 7 7/8 in, Height 3 1/8 in, Design Bolt-on, Thread Size M24, Bolt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD22232)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0075.50)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (1.15120.68)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- J.W. WINCO GN351-30-40-M8-EE-55 Rubber Bumper Internal Threads (351-30-40-M8-EE-55)
- Airloc Vibration Isolator Pads