Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 18000 Lb Cap, 3 1/16 In
Mfr # 1.31205.65
Zoro # G8415872
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 18,000 lb
- Length 7 1/16 in
- Width 9 1/16 in
- Height 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.31205.65
- Zoro # G8415872
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 1/16 in |
Width | 9 1/16 in |
Height | 3 1/16 in |
Bolt Length | 6 in |
Thread Size | M20 |
Pad Size | 7 1/16 in x 9 1/16 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 18,000 lb |
Design | Bolt-on |
Includes | M20 Bolt, (1) Nut and (1) Washer |
(thickness builder) | 3 1/16 in |
Pad Material | Neoprene |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 18,000 lb, Length 7 1/16 in, Width 9 1/16 in, Height 3 1/16 in, Design Bolt-on, Thread Size M20, Bolt Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3106)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- Airloc Mounts and Vibration Control