Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 18000 Lb Cap, 2 7/8 In
Mfr # 1.15302.64
Zoro # G7832666
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 18,000 lb.
- Height 9.88 in
- Bolt Length 7 in
- Base Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.15302.64
- Zoro # G7832666
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9.88 in |
Bolt Length | 7 in |
Base Dia. | 12 in |
Thread Size | M30 |
Dia. | 12" |
Details
Item | Leveling Mount, Internally Leveled |
Material | neoprene |
Max. Steady Load | 18,000 lb. |
Base | Neoprene |
Construction | Rubber |
Leveling Mount Type | Anti-Vibration |
Load Capacity | 14,400 to 18,000 lb |
Base Material | Neoprene |
System of Measurement | Metric |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 12 in, Height 9.88 in, Load Capacity 14,400 to 18,000 lb, Thread Size M30, Construction Neoprene, Bolt Length 7 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- MITUTOYO Off-Set Type (536-101)
- VEGA TORx(R) Tamper L-Key (Short), 15 (LTT15S)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- AIRLOC Leveling Mount, 4,000 Lb Cap, 2 11/32 In (1.30002.56)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- Airloc Mounts and Vibration Control