Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 18,000 Lb Cap, 3 11/32 In
Mfr # 1.30407.56
Zoro # G7825352
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 18,000 lb
- Length 9 13/16 in
- Width 7 7/8 in
- Height 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.30407.56
- Zoro # G7825352
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 9 13/16 in |
Width | 7 7/8 in |
Height | 3 11/32 in |
Pad Size | 9 13/16 in x 7 7/8 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 18,000 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
(thickness builder) | 3 11/32 in |
Pad Material | Nitrile |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 18,000 lb, Length 9 13/16 in, Width 7 7/8 in, Height 3 11/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- DRILL AMERICA #6x6" Cobalt Aircraft Extension Drill Bit (GLBCOX66)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.05X16)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- Airloc Mounts and Vibration Control