Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 14400 Lb Cap, 3 1/16 In
Mfr # 1.31205.56
Zoro # G7964914
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 14,400 lb
- Length 7 1/16 in
- Width 9 1/16 in
- Height 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.31205.56
- Zoro # G7964914
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 1/16 in |
Width | 9 1/16 in |
Height | 3 1/16 in |
Bolt Length | 6 in |
Thread Size | M20 |
Pad Size | 7 1/16 in x 9 1/16 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 14,400 lb |
Design | Bolt-on |
Includes | M20 Bolt, (1) Nut and (1) Washer |
(thickness builder) | 3 1/16 in |
Pad Material | Nitrile |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 14,400 lb, Length 7 1/16 in, Width 9 1/16 in, Height 3 1/16 in, Design Bolt-on, Thread Size M20, Bolt Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- WALTER Walter - Clamping screws general (5039246)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- J.W. WINCO GN256-50-M10-55-GR Conical Bmpr Stainless, Silic. Rubber Gray, Tapped (256-50-M10-55-GR)
- Airloc Mounts and Vibration Control