Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 14400 Lb Cap 2 3/8 In
Mfr # 1.15253.64
Zoro # G7903892
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 14,400 lb.
- Height 9 in
- Thread Size M24
- Base Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.15253.64
- Zoro # G7903892
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 9 in |
Thread Size | M24 |
Base Dia. | 10.25 in |
Bolt Length | 7 in |
Dia. | 10-1/4" |
Details
Item | Leveling Mount, Internally Leveled |
Material | neoprene |
Max. Steady Load | 14,400 lb. |
Base | Neoprene |
Load Capacity | 7200 to 14,400 lb |
Leveling Mount Type | Anti-Vibration |
Construction | Rubber |
System of Measurement | Metric |
Base Material | Neoprene |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 10 1/4 in, Height 9 in, Load Capacity 7200 to 14,400 lb, Thread Size M24, Construction Neoprene, Bolt Length 7 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Acrylic Magnifier (17305)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389876)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR12315)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (1.15120.68)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09150.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- Airloc Vibration Isolator Pads