Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 13,500 Lb Cap, 1 31/32 In
Mfr # 1.30003.73
Zoro # G1283676
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 13,500 lb
- Length 7 7/8 in
- Width 3 3/4 in
- Height 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.30003.73
- Zoro # G1283676
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 7/8 in |
Width | 3 3/4 in |
Height | 1 31/32 in |
Pad Size | 7 7/8 in x 3 3/4 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 13,500 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
Pad Material | Neoprene |
(thickness builder) | 1 31/32 in |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 13,500 lb, Length 7 7/8 in, Width 3 3/4 in, Height 1 31/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Hoist Alignment Tool, 45 Deg, 1000 lb. Cap (780420)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- AIRLOC Leveling Mnt, Damping Isolation, M12, PK4 (1.0050.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In (1.16125.58)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09150.71)
- J.W. WINCO GN351.3-51-41-3/8X16-55 Rubber Bumper, 2 Tapped Holes (351.3-51-41-3/8-55)
- Airloc Vibration Isolator Pads