Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 10800 Lb Cap, 2 In
Mfr # 1.16230.73
Zoro # G0640631
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 10,800 lb.
- Height 6 in
- Leveling Mount Type Anti-Vibration
- Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.16230.73
- Zoro # G0640631
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 6 in |
Base Dia. | 9.06 in |
Dia. | 9-1/16" |
Thread Size | M24 |
Bolt Length | 4 in |
Details
Item | Leveling Mount, Higher Floor Inclination |
Material | neoprene |
Max. Steady Load | 10,800 lb. |
Leveling Mount Type | Anti-Vibration |
Construction | Rubber |
Base | Neoprene |
Load Capacity | 8000 to 10,800 lb |
System of Measurement | Metric |
Base Material | Neoprene |
Description
Leveling Mount, Higher Floor Inclination, Leveling Mount Type Anti-Vibration, Base Dia. 9.06 in, Height 6 in, Load Capacity 8000 to 10,800 lb, Thread Size M24, Construction Neoprene, Bolt Length 4 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, Tri-Master Series (70631TRB154570)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00100.70)
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In (1.16125.58)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- Airloc Vibration Isolator Pads