Shop All Vibration Isolator Pads
Airloc
Leveling Mnt, Vibration Isolation, M20, PK4
Mfr # 1.0150.50
Zoro # G4303871
product price: $270.99
/pk 4, $67.75/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Length 5 11/16 in
- Width 5 11/16 in
- Height 1 1/8 in
- Design Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.0150.50
- Zoro # G4303871
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 5 11/16 in |
Width | 5 11/16 in |
Height | 1 1/8 in |
Thread Size | M20 |
Bolt Length | 7 in |
Pad Size | 5 11/16 in x 5 11/16 in |
Details
Item | Adjustable Leveler with Stud |
Material | neoprene |
Design | Low Profile |
Includes | Stud with 2 Nuts/Washers, Package Quantity 4 |
Finish | Green Enamel |
Pad Material | Neoprene |
(thickness builder) | 1 1/8 in |
Description
Adjustable Leveler with Stud, Material Neoprene, Length 5 11/16 in, Width 5 11/16 in, Height 1 1/8 in, Design Low Profile, Thread Size M20, Bolt Length 7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- MILWAUKEE TOOL 5" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0748)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.64)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- Airloc Mounts and Vibration Control