Shop All Vibration Isolator Pads
Airloc
Leveling Mnt, Vibration Isolation, M12, PK4
Mfr # 1.0075.50
Zoro # G4315972
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
- Length 3 3/16 in
- Width 3 3/16 in
- Height 7/8 in
- Design Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.0075.50
- Zoro # G4315972
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 3 3/16 in |
Width | 3 3/16 in |
Height | 7/8 in |
Thread Size | M12 |
Bolt Length | 5 in |
Pad Size | 3 3/16 in x 3 3/16 in |
Details
Item | Adjustable Leveler with Stud |
Material | neoprene |
Design | Low Profile |
Finish | Green Enamel |
Includes | Stud with 2 Nuts/Washers, Package Quantity 4 |
Pad Material | Neoprene |
Description
Adjustable Leveler with Stud, Material Neoprene, Length 3 3/16 in, Width 3 3/16 in, Height 7/8 in, Design Low Profile, Thread Size M12, Bolt Length 5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- URREA 26-Blade feeler gauge set with 45° tips. (002645)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (1.15120.68)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- J.W. WINCO GN452.2-25-19-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-19-1/4-55)
- Airloc Vibration Isolator Pads