Shop All Vibration Isolator Pads
Airloc
Leveling Mnt, Damping Isolation, M12, PK4
Mfr # 1.0075.56
Zoro # G4313041
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Length 3 3/16 in
- Width 3 3/16 in
- Height 1 in
- Design Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airloc
- MFR # 1.0075.56
- Zoro # G4313041
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 3 3/16 in |
Width | 3 3/16 in |
Height | 1 in |
Bolt Length | 5 in |
Thread Size | M12 |
Pad Size | 3 3/16 in x 3 3/16 in |
Details
Item | Adjustable Leveler with Stud |
Material | Nitrile |
Design | Low Profile |
Finish | Green Enamel |
Includes | Stud with 2 Nuts/Washers, Package Quantity 4 |
Pad Material | Nitrile |
Description
Adjustable Leveler with Stud, Material Nitrile, Length 3 3/16 in, Width 3 3/16 in, Height 1 in, Design Low Profile, Thread Size M12, Bolt Length 5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9154)
- FREEMAN Battery Adapter for To Dewalt Platform (PEBADWA)
- KRAFT TOOL Sand Cast Magnesium Hand Floa, 16"x3-1/4 (CF066)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.64)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (1.15120.68)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- Airloc Mounts and Vibration Control