Shop All Vibration Isolator Pads
Airloc
Leveling Mnt, Damping Isolation, M12, PK4
Mfr # 1.0050.56
Zoro # G4315087
product price: $82.99
/pk 4, $20.75/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Length 2 in
- Width 2 in
- Height 7/8 in
- Design Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airloc
- MFR # 1.0050.56
- Zoro # G4315087
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 2 in |
Width | 2 in |
Height | 7/8 in |
Bolt Length | 5 in |
Thread Size | M12 |
Pad Size | 2 in x 2 in |
Details
Item | Adjustable Leveler with Stud |
Material | Nitrile |
Design | Low Profile |
Finish | Green Enamel |
Includes | Stud with 2 Nuts/Washers, Package Quantity 4 |
Pad Material | Nitrile |
Description
Adjustable Leveler with Stud, Material Nitrile, Length 2 in, Width 2 in, Height 7/8 in, Design Low Profile, Thread Size M12, Bolt Length 5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09150.71)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- Airloc Mounts and Vibration Control